Borosil® Reusable Test Tubes without Rim, Foxx Life Sciences
Catalog #: 76491-554
Supplier: Foxx Life Sciences
Specifications
- Volume:20 ml
- Description:Borosil® reusable test tubes with plain end
- Cat. no.:76491-554
- O.D.×L:16×150 mm
Specifications
About this item
Test tubes constructed of borosilicate 3.3 glass, without rim.
- Excellent chemical resistance
- Thick walled, mechanically resistant
- Minimal thermal expansion giving relatively high resistance to temperature changes
- Designed without a rim
- Graduation range: Type I
The large opening can even accommodate large volume funnels, giving easy access to scoops or spatulas.
Amber to protect light-sensitive materials.
Certifications: In compliance with ISO/DIN 4142 standards.
Customers Who Bought This Also Bought