Borosil® Volumetric Flasks with Interchangeable Solid Glass Penny Head Stopper, Foxx Life Sciences®
Catalog #: 76491-300
Supplier: Foxx Life Sciences
Specifications
- Capacity:500 ml
- Color:Amber
- Description:Borosil® flasks, volumetric, wide neck, class A, amber, solid glass Pennyhead stopper
- Stopper Size:19/26
- Certification:Batch
- Tolerance:±0.12 ml
Specifications
About this item
These Borosil® volumetric flasks with interchangeable solid glass penny head stoppers are manufactured from 3.3 Borosilicate I.D. control tubing.
- Type I Class A
- Permanent amber markings
- Calibrated TC (to Contain)
Each flask is individually calibrated with an automatic, computer controlled, calibration machine, providing a more accurate volume. Borosil’s volumetric flasks are designed to give the best combination of thermal shock resistance, physical strength and resistance to chemical attack. All volumetric flasks have permanent amber printing.
*Certified and Calibrated at 20 °C.
Certifications: Calibrated USP tolerences ASTM E 288.
Delivery: Comes with Batch Certificate. 5 to 20 ml supplied with trapezoidal shape for better stability.
Customers Who Bought This Also Bought