Borosil® Tall-Form Graduated Measuring Beakers
Catalog #: 76490-588
Supplier: Foxx Life Sciences
Specifications
- Capacity:800 ml
- Graduation Interval:50 ml
- Graduation range:100 - 800 ml
- O.D.:90 mm
- Description:Borosil® tall-form griffin beaker with pouring spout
- Height:175 mm
- Cat. no.:76490-588
Specifications
About this item
Borosil® tall-form beakers are the ideal container for use when stirring, mixing, or heating liquids.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 min), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
- With embossed scale, white graduations and spout
- Uniform wall thickness
- Pouring spout
Borosil® tall form beakers are the ideal container for use when stirring, mixing, or heating liquids. Each beaker has uniform wall thickness distribution which aids in the balance between thermal resistance and mechanical strength, which is ideal for heating liquids. The pouring spout design allows for clean and precise pouring. Each beaker comes graduated to assist in measuring content. All sizes come standard with a durable enameled space for marking.
Certifications: Complies with ISO 2619, ISO 3819 and DIN 12331.
Customers Who Bought This Also Bought