AAMI Level 2 SMS Gowns, Apex Aseptic Products
Catalog #: 76488-404
Supplier: APEX ASEPTIC PRODUCTS, LLC.
Specifications
- Clothing Size:Regular
- Color:Royal Blue
Specifications
About this item
Fluid resistant, breathable, and comfortable SMS Isolation Gowns meet AAMI Level 2 Standards.
- Hydrohead test result: 350 mm
- Spray Impact Rating: 0.8 g
- Latex-free, TSE-free, BSE-free
- Low particle shedding, rated category 1 per Helmke Drum Test
- Manufactured in controlled environment
The entire gown is made with Level 2 SMS fabrics, ensuring the garment meets AAMI Level 2 Hydrohead and Spray Impact standards. These knee length gowns feature a full back, knit cuffs, and back ties that allow for adjustable sizing.
Certifications: Manufacturing facility is ISO 9001 and ISO 13485 certified. FDA registered and inspected.
Packaging: Gowns are packaged 10 per pack, 100 per case.
Customers Who Bought This Also Bought