LiquidGuard™ ChemoDrug Tested AAMI Level 4 Gowns, Apex Aseptic Products
Catalog #: 76488-384
Supplier: APEX ASEPTIC PRODUCTS, LLC.
Specifications
- Clothing Size:Regular
- Color:White
- Water vapor transmission rate:977 g/m²/24 h
- Particle shedding (Helmke Drum):Category I
- Bacterial filtration efficiency:99%
- Weight:56 g/m²
- Cat. no.:76488-384
Specifications
About this item
LiquidGuard™ Gowns are impervious yet breathable.
- Pass Synthetic Blood Penetration test per ASTM F1670
- Pass ChemoDrug Permeation Test ASTM D6978
- Latex-free, highly anti-static treated
- Nonsterile, TSE-free, BSE-free
- Low particle shedding, rated category 1 per Helmke Drum Test
- Manufactured in controlled environment
Breathable and comfortable LiquidGuard™ Gowns are made with microporous film laminated non-woven fabrics. These knee length gowns feature a full back, knit cuffs, and back ties for a secure fit. They are suitable for use in medical, pharmaceutical, biotech, or industrial facilities.
Regular size gowns will fit Medium, Large, and XL sizes by adjusting waist/back ties. The XL size gowns will fit XXL and 3XL sizes by adjusting waist/back ties.
Certifications: Manufacturing facility is ISO 9001 and ISO 13485 certified. FDA registered and inspected.
Packaging: Gowns are packaged 10 per pack, 50 per case.
Customers Who Bought This Also Bought