French Square Bottles, Vacuum and Ionized, Clear, Wide Mouth
Catalog #: 76487-318
Supplier: Qorpak
Specifications
- Cap Size:48-400
- Cap Type:Black phenolic with solid polyethylene liner
- Capacity:473 ml (16 oz.)
- Color:Clear
- Material:Glass
- Cat. no.:76487-318
- Treatment:Vacuum and ionized
Specifications
About this item
The vacuum and ionized cleaning process removes contaminants such as loose dirt, carton lint, aerosols, and fine glass particles.
- Extremely cost-effective
- No need to waste valuable time rewashing bottles
- Provides a clean final appearance
- Seals cleanliness into each bottle
- Each container is individually cleaned, and will not collect dust, flies, and other debris while stored in the lab
Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Then the air passes through an absorbent filter to remove gases. A vacuum then draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. The air inside the bottle will not interfere with your product in any way.
Customers Who Bought This Also Bought