VWR® Anti-Vibration Tables
Catalog #: 76485-876
Supplier: VWR International
Specifications
- Description:Powder-coated steel anti-vibration table
- Cat. no.:76485-876
- W×D:770×650×815 mm
- Weighing Capacity:40 kg (max. load)
Specifications
About this item
The VWR® Anti-Vibration Table provides stability to aid in optimal performance of precision weighing instruments.
- Aids in elimination of vibrations in work area
- Adjustable leveling feet
- Granite top for placement of device 270L×410W×115H mm
The VWR® Anti-vibration table provides measurement stability in any laboratory condition. The anti-vibration table is constructed of steel frame and features a large granite insert for placement of the precision weighing device.
Model 76485-876 features a HPL board top. Model 76485-878 features a stainless-steel top.
Customers Who Bought This Also Bought