Spex® Chemical-Resistant PVC-Coated Aprons, Cole Parmer
Catalog #: 76485-850
Supplier: Argos Technologies
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Garment application:Laboratory
- Gender:Unisex
- Pockets:Without pockets
- W×L:69×91 cm (27×36")
- Color:Blue
- Description:Spex® PVC-coated apron
- Fabric:PVC-coated
- Cat. no.:76485-850
Specifications
About this item
Flexible, chemical-resistant PVCl fabric offers comfortable wear.
- PVC-coated fabric stays flexible for comfort
- Reinforcement at the point of strain offers durability
- Cloth ties at the neck and waist to easily adjust fit
Customers Who Bought This Also Bought