Order Entry
ContactUsLinkComponent
Plate, 96 well Deepwell, 2ml for King Fisher
J.T.Baker® Plate SRW Magnetic
Catalog #: 43001-0504
   Low Manufacturing Impact
Plate, 96 well Deepwell, 2ml for King Fisher
J.T.Baker® Plate SRW Magnetic
Catalog #: 43001-0504
   Low Manufacturing Impact

Specifications

  • Sterility:
    Non sterile
  • Well Volume:
    2,0 ml
  • Color:
    Transparent
  • Environmentally Preferable:
    Low Manufacturing Impact
  • No. of wells:
    96
  • Environmental certification:
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)

Specifications

About this item

These plates are manufactured from high purity PP for efficient sample preparation and are suitable for use with magnetic particle processors such as the KingFisher™ Flex 96 and Presto.

  • Standard SBS footprint
  • Cylindrical wells enable good sample mixing
  • Slightly raised rims reduce the risk of cross-contamination
  • Alphanumeric code assists registration and identification of individual samples
Customers Who Bought This Also Bought