Order Entry
Canada
ContactUsLinkComponent
Plate, 96 well Deep Well, 1ml
J.T.Baker® Plate Medio
Catalog # 43001-0101
   Low Manufacturing Impact
undefined
J.T.Baker® Plate Medio
Catalog # 43001-0101
Supplier Number:  43001-01011
   Low Manufacturing Impact

Specifications

  • Well Volume:
    1.2 ml
  • Color:
    Transparent
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • Cat. no.:
    43001-0101
  • Working Volume:
    50 - 1000 µl
  • Sterile:
    -

Specifications

About this item

PP, 96-well storage plate with conical wells.

  • Due to the tangency of J.T.Baker® Plate Medio plates, less than 50% stacking space is needed
  • Alphanumeric code to assist identification and registration of single samples
  • Higher well rims allow an airtight seal
  • Conical wells aid sample mixing

J.T.Baker® Plate Medio is perfectly made for limited storage areas (fridge).

Capmats

Product Information

Frequently Bought Together