Media/Storage Bottles, Wide Mouth
Catalog #: 470332-778
Supplier: United Scientific Supplies
Specifications
- Capacity:2000 ml
- Graduation Interval:200 ml
- Graduation range:400 - 2000 ml
- Width:115 mm
- Height:258 mm
- Cat. no.:470332-778
Specifications
About this item
Wide mouth bottles for easy storage.
- Borosilicate glass
- Square shaped media bottle
- Feature printed white graduations and durable marking spots
- GL80 polypropylene screw caps included
- Autoclavable
Wide mouth, square-shaped, media bottles have large openings that enable the easy storage and transfer of substances. Bottles are autoclavable and feature easy to read imprinted graduations and durable marking spots. GL80 Polypropylene screw caps are included.
Customers Who Bought This Also Bought