Order Entry
ContactUsLinkComponent
UNITED SCIENTIFIC TEST TUBE 12 X 75MM
Test Tubes, Plastic
Catalog #: 470332-708
UNITED SCIENTIFIC TEST TUBE 12 X 75MM
Test Tubes, Plastic
Catalog #: 470332-708

Specifications

  • Description:
    Test tube, 12×75 mm
  • Material:
    plastic
  • Cat. no.:
    470332-708
  • Tube Bottom Shape:
    round bottom
  • Style:
    without cap; without graduation

Specifications

About this item

Economical plastic test tubes.

  • Rimless
  • Rounded bottom

This 12×75 mm plastic test tube has a capacity of 5 ml. The tube features a round bottom.

Customers Who Bought This Also Bought