Pipettes, Graduated, United Scientific Supplies
Catalog #: 470332-700
Supplier: United Scientific Supplies
Specifications
- Capacity:4 ml
- Diameter ×L:0.5×1.5"
- Sterility:Non sterile
- Description:United Scientific Pipettes, Graduated
- Cat. no.:470332-700
- Overall Length:3.5"
Specifications
About this item
Disposable pipette for easily transferring liquids.
- Nonsterile and sterile versions
- Molded graduations
Disposable transfer pipettes made from low-density polyethylene (LDPE) are ideal for general lab use.
Customers Who Bought This Also Bought