Media/Storage Bottles, United Scientific
Catalog #: 470332-672
Supplier: United Scientific Supplies
Specifications
- Capacity:2000 ml
- Description:Media/storage bottles
- Cat. no.:470332-672
Specifications
About this item
General-purpose media bottles.
- Autoclavable
- Borosilicate glass bottles
- Supplied with polypropylene cap
These borosilicate glass general-purpose media bottles are autoclavable with permanent white imprinted graduations and marking spots. The screw thread opening has an int.Ø of approximately 30 mm. The supplied GL 45 cap is linerless, and both the cap and drip-free ring are polypropylene and autoclavable to 140 °C. Maximum use temperature of the bottles is 450 °C.
Customers Who Bought This Also Bought