Multi-Channel Pipettes, Adjustable Spacing, Move It®, Eppendorf
Catalog #: CA76474-600
Supplier: Eppendorf
Specifications
- Volume:120 - 1200 µl
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:Renewable Energy Certificate, ISO 14001
- For Use With:universal tips, epT.I.P.S.®, epT.I.P.S.® 384
- Color Code:Green
Specifications
About this item
Move It® is an adjustable spacing multichannel pipette that allows easy format changes with 70% time-savings compared to single-channel pipettes.
- For plates (384, 96, 48, 24 and 12-well), tubes (1.5 and 2.0 ml), and agarose gels
- Tip spacing freely selectable from 4.5 to 33 mm, depending on pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth vibration-free format switches and liquid transfers without dripping
- Tubeless system for reliability and safety
The unique tubeless design enables autoclavability, for reduced risk of contamination and better sample integrity. The Research® plus is fully autoclavable and the Xplorer® plus is partially autoclavable (lower part only).
Certifications: Lot-specific certificate.
Customers Who Bought This Also Bought