Plant Press
Catalog #: 470332-446
Supplier: Ward's Science
Specifications
- Description:Blotter dryer sheet
- Cat. no.:470332-446
- Length:18"
- Width:12"
Specifications
About this item
Larger size for herbarium specimens.
- Large size for whole specimens
- Strong straps for even compression
This professional plant press has a solid oak frame that is pinned and glued for maximum strength and durability for years of use. All outside edges are smoothed and beveled to reduce strap wear. Two extra-long straps with buckles (~50" in length) allow for maximum press capacity. The Student press is constructed from two ¼" plywood boards with hardwood strips reinforcing the sides. These hardwood strips are carefully beveled to prevent breakage and provide uniform compression on the specimens.
Delivery: Both presses include straps, 12 ventilators and 12 driers.
Customers Who Bought This Also Bought