VWR® Drying Rack Set, Wall/Bench Mount
Catalog #: 76474-088
Supplier: VWR International
Specifications
- Length:17.4"
- Width:26"
- Color:Assorted
- Description:Drying rack set
- Height:5.5"
- Cat. no.:76474-088
Specifications
About this item
Versatile rack made of durable, easy to clean PS.
- Features channels designed for more configuration and to protect against breakage
- One of a kind drying baskets to collect small items
- Unique peg angles allow for better hold - especially large, heavy pieces
- SureGrip hook securely grips glassware into place
The VWR® drying rack can be used on counters with an integrated hinged stand, or walls with included guide and hardware. The rack can hold up to 77 pounds.
Delivery: Includes 72 pegs (36 small, and 36 large), 2 drying baskets, and 1 drainage tube.
Customers Who Bought This Also Bought