Minisart® Syringe Filters NML, Sartorius
Catalog #: CA76474-382
Supplier: Sartorius
Specifications
- Ø:28 mm
- Pore size:0.10 µm
- Sterility:EO sterilisation
- Color:Purple
- Cat. no.:CA76474-382
- Membrane:Polyethersulfone (PES)
- Inlet/outlet Connections:Female Luer lock/Male Luer lock
Specifications
About this item
Minisart NML standard syringe filter for clarification and sterilization of liquids and gases.
- Largest effective filtration area (EFA) of 6.2 cm²
- Low absorption
- High flow rate
- High total throughput
- Low hold up volume
- Gamma-irradiated or EO-sterilized
For clarification and sterilization of liquids, filtration is the optimal method. It removes microorganisms and particles reliably, without any effects on the ingredients due to adsorption or decomposition.
For optimal results, Minisart® Standard syringe filters with an MBS housing provide a choice of membranes with pore sizes ranging from 0.1 µm to 5 µm for high flow rates and the low adsorption characteristics.
The effective filtration area of 6.2 cm² for the fast filtration is the largest among premium syringe filters available, and the MBS housing is color-coded for easy pore size identification.
Customers Who Bought This Also Bought