Eisco LabGlass® Filtering Flasks with Plastic Fitted Integral Side Arm, Heavy Wall
Catalog #: 470332-164
Supplier: Wards
Specifications
- Capacity:100 ml
- Cat. no.:470332-164
Specifications
About this item
High quality conical flask features heavy wall design and plastic fitted integral side arem for extra stong vaccume filtration.
- Made of high quality borosilicate glass 3.3
- Heavy wall design
- Integral side arm is fitted with tapered plastic connector
- Graduated
- Autoclavable
- Superior chemical durability
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Heat tolerances: Strain point 515 °C; annealing point 565 °C and softening point 820 °C
Eisco manufactures all LabGlass products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.
Customers Who Bought This Also Bought