Polywipe-C Heatseal Wipes, Contec®
Catalog #: CA76471-010
Supplier: Contec
Specifications
- W×L:36.0×46.0 cm (14×18")
- Description:Polywipe-C heatseal wipes, bulk
- Fibres (>100 µm):0.140×10³/m²
- Extractables:0.011 g/m² using deionized water, 0.009 g/m² using isopropyl alcohol
- Basis weight:120 g/m²
- Particle generation (>=0,5 µm):3.08×10⁶/m²
- Absorbency - extrinsic:289 ml/m²
- Absorbency rate:<1 s
- Ions - sodium:0.05 ppm
- Ions - chloride:0.13 ppm
- Cat. no.:CA76471-010
- Packaging:100/bag, 4 bags/case
Specifications
About this item
Polywipe-C heatseal wipes are made from a standardweight 100% knitted polyester that is laser cut to bond the fibers at the edges of the wipe.
- Soft textured wipe cleans surfaces without scratching
- Good sorbency with solvents
- Available validated sterile
The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning. The wipes are laundered and packed in an ISO Class 4 cleanroom.
Certifications: Recommended for ISO Class 3 to 5 environments.
Customers Who Bought This Also Bought