Specifications
- Cap Size:33-430
- Cap Type:PTFE-bonded liner, Solid Top
- Capacity:1 L (33.8 oz.)
- Color:Amber
- Description:Bottles with A1 Wash Protocol, Barcoded, with sonically bonded PTFE liner
- Cat. no.:76470-458
- Diameter ×H:9.6×21.6 cm (3.8×8.5")
- Cap Color:White
Specifications
About this item
These glass jars are used primarily for the collection of liquid media, for testing semi-volatiles (light sensitive compounds), pesticides, PCBs, diesel range organics, TPH, metals, and phenolics.
Pre-cleaned and certified products contain the certificate of analysis and cleaning protocol form in the product case.
Pre-cleaned and certified products, a lot certificate of analysis is generated with the analytical results obtained including the concentration reporting limits and units of measurement. This certificate of analysis is included in each product case.
Wash protocols for these bottles include; A1 (Nitric acid wash), B1 (Deionized water wash), C1 (Hydrochloric acid wash), and L3 (no wash). Some bottles are also chemically preserved.
Secondary uses include containment and archiving. Please refer to the applicable Certificate of Analysis for certified analytes and corresponding reporting limits.