Individual PCR Tubes, Globe Scientific
Catalog #: 76468-958
Supplier: Globe Scientific
Specifications
- Cap Type:Domed
- Capacity:0.2 ml
- Color:Natural
- Description:PCR tubes
- Cat. no.:76468-958
Specifications
About this item
Individual PCR tubes are offered in 0.2 and 0.5 ml variants with either dome or flat caps. The individual PCR tubes are ideal for use in educational labs or when performing only a limited number of reactions.
- Ultra-thin wall design (only 0.2 mm thick) for optimal temperature transfer
- Easy open/close lids prevent sample loss
- Attached flat or domed caps
Globe Scientific PCR plastics are engineered to bring a full range of solutions for routine end point PCR and qPCR (real-time) methods all the way to high-throughput automation demands.
Certified free of detectable Dnase, Rnase, Human DNA, PCR Inhibitors and tested Pyrogen-free.
Customers Who Bought This Also Bought