To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:CIP 200™ Acid-Based Cleaner and Disinfectant
- Size:3.8 L (1 gal.)
- Cat. no.:76461-886
- Packaging:Bottle
Specifications
About this item
CIP 200® is a high performance, phosphoric acid cleaner for use in manual, immersion, and recirculating spray equipment including clean-in-place (CIP) systems.
- Flexibility - Effective cleaning against a wide variety of pharmaceutical process residues CIP, clean-out-of-place (COP), and manual applications
- Facilitates cleaning validation with a comprehensive support documentation package including specific and non-specific analytical methods, toxicity, and substrate compatibility reports
- Cost Savings - Reduces water consumption and cleaning time due to superior rinsing and low foaming characteristics
- Global Availability - and manufactured with biodegradable surfactants to support harmonization of cleaning processes
The blended acid and surfactant system rapidly and efficiently removes a wide variety of scales, particulate, and inorganic soils typically found in pharmaceutical, biotechnology, cosmetic, and food and beverage processes.
- Staphylococcus aureus (ATCC 6538) in 10 minutes at or above 60 °C
- Pseudomonas aeruginosa (ATCC 15442) in 10 minutes at or above 60 °C
Virucidal claim
- Bovine Viral Diarrhea Virus (BVDV) at 10 minutes at or above 60 °C