High Adhesion Glossy Polyester with Rubber Adhesive Labels, 3" Core, Brady
Catalog #: 76461-086
Supplier: Brady Worldwide
Specifications
- Color:White
- Description:High adhesion labels, acrylic adhesive, glossy finish
- Material:Polyester
- Cat. no.:76461-086
- Packaging:1000 labels/roll
- Core Size:3"
Specifications
About this item
Ultra Aggressive Polyester (B-483) is perfect for labeling products and general identification, and can be applied to powder-coated, smooth, textured, or irregular surfaces.
- Aggressive adhesive
Ultra Aggressive Polyester (B-483) is a glossy white polyester with permanent rubber based adhesive. The labels are thermal transfer printable. Material is designed for high adhesion to textured metals and low surface energy plastics. Service temperature of –40 to +248 °F (–40 to +120 °C).
Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.
Certifications: UL approved. CSA accepted.
Ordering information: A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6007 for a different printer.
Customers Who Bought This Also Bought