To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:12 mm
- Length:120 mm
- Description:pHenomenal® pH electrode 110, ceramic diaphram
- Material:Epoxy
- Cat. no.:76460-452
- Connector:BNC, 1 m cable
- Type:pHenomenal® 110, gel
- Electrolyte:Gel
Specifications
About this item
pH electrodes with BNC connector and cable.
These electrodes are checked at five points during the manufacturing process and then lot stamped to ensure quality. Every electrode is supplied with a soaker storage bottle and cap to ensure the pH-sensitive glass and reference junction remain in top condition and are instantly ready for use.
* Integrated temperature probe.