SP Wilmad-LabGlass Economy L, S, and X Band EPR Tubes, SP Industries
Catalog #: 76459-966
Supplier: SP Industries
Specifications
- I.D.:2.4 mm
- Length:250 mm
- O.D.:4 mm
- Material:Suprasil
- Cat. no.:76459-966
Specifications
About this item
Ideal for high throughput EPR L, S, and X band EPR experiments that do not require tight camber or concentricity tolerances.
- Manufactured from High-quality Quartz and Suprasil
- Economically priced
- Includes disposable grade cap
They are individually inspected for impurities and quality.
Customers Who Bought This Also Bought