SP Wilmad-LabGlass Precision L, S, and X Band EPR Tubes, SP Industries
Catalog #: 76459-912
Supplier: SP Industries
Specifications
- I.D.:4.20 ±0.013 mm
- Length:178 mm (7")
- O.D.:4.97 ±0.013 mm
- Material:Quartz
- Camber:102 µm
- Concentricity:102 µm
Specifications
About this item
Precision EPR tubes have 10 to 15 times tighter tolerances than standard tubes.
- Available in Quartz and Suprasil
- Individually inspected for impurities and quality
- Includes disposable grade cap
Ideal for experiments that require a constant filing factor or reproducibility on sample volume in the cavity.
Customers Who Bought This Also Bought