SP Wilmad-LabGlass Precision NMR Suprasil® (Synthetic Quartz) Tubes, SP Industries
Catalog #: 76459-858
Supplier: SP Industries
Specifications
- I.D.:4.2065 ±0.0065 mm
- Length:178 mm (7")
- O.D.:4.9635 ±0.0065 mm
- Material:Suprasil
- Camber:13 µm
- Concentricity:25 µm
Specifications
About this item
Wilmad precision NMR Suprasil® (Synthetic Quartz) tubes are manufactured from high purity synthetic fused silica materials with <0.005 ppm Fe₂O₃ and outstanding optical characteristics in the deep UV to the near IR.
- Transmission rate from 190 to 2600 nm is well over 95% (10 mm thickness) excluding reflection
- Possesses a similar thermal expansion rate and tensile strength as natural quartz which is 14 times more robust during the cooling/heating process than Type 1 Class A glass
- Tight Int.Ø and Ext.Ø tolerance as small as 0.0065 mm accommodates Wilmad inserts
- To maximize SNR, Wilmad Precision NMR Suprasil® Tubes have minimal paramagnetic impurities that would impact shimming
- Inner surface is resistant to strong acid and base at ambient temperature
- Safe for experiments at temperatures up to 1300 °C
- Includes disposable cap
Ideal for photolysis experiments that employ 266 nm light from a Q-Switched laser or 254 nm light emitted by a mercury low pressure lamp with a Schott UG 5 filter, as well as variable temperature experiments that have a temperature step over 120 °C.
Caution: Included caps are not recommended for use with samples dissolved in chloroform-d or acetone-d₆.
Customers Who Bought This Also Bought