Order Entry
ContactUsLinkComponent
NMR Cap, Material: PTFE, For Precision Tubes Only, machined to exact specifications with smaller gyroradius and more homogeneous mass distribution than disposable caps providing better spinning stability, recommended for experiments at high - ultra high field, Dimension: 4mm
SP Wilmad-LabGlass NMR Tube Caps, PTFE, SP Industries
Catalog #: 76459-688
Supplier:  SP Industries
SP Wilmad-LabGlass NMR Tube Caps, PTFE, SP Industries
Catalog #: 76459-688
Supplier:  SP Industries

Specifications

  • Color:
    White
  • Material:
    PTFE
  • Cat. no.:
    76459-688
  • For Use With:
    Wilmad Precision NMR tubes
  • For Tube O.D.:
    4 mm

Specifications

About this item

The PTFE NMR tube caps are machined to exact specifications with a smaller gyroradius and more homogeneous mass distribution than disposable caps for better spinning stability.

These caps are recommended in experiments at high to ultra high field and experiments using chloroform as reference solution.

Caution: Only to be used with Wilmad precision NMR tubes.
Customers Who Bought This Also Bought