SP Wilmad-LabGlass PTFE-FEP NMR Tube Liners for Corrosive Samples and 29Si NMR, SP Industries
Catalog #: 76459-588
Supplier: SP Industries
Specifications
- Length:203 mm (8")
- Description:NMR tube liners, 440 µl per 10 mm height
- For Use With:Thin wall tubes with ext. Ø 10 mm and length 7"
Specifications
About this item
PTFE-FEP NMR tube liner provides a contamination-free environment.
- Ideal for samples where hydrofluoric acid, ammonium bifluoride and concentrated hydroxide solutions are present
- Thin-wall construction minimizes filling-factor losses
- PTFE plug is included with each liner
PTFE-FEP Tube liners are round-bottom and made from polytetrafluoroethylene/fluorinated ethylene polypropylene copolymer. Although the liners are not rigid, they straighten upon insertion into the sample tube. Not recommended for elevated temperature studies.
Customers Who Bought This Also Bought