SP Bel-Art Stainless Steel Pharma Scoops, Bel-Art Products, a part of SP
Catalog #: 76459-108
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:50 ml (2 oz.)
- Cat. no.:76459-108
- Bowl Dimensions (W×L×H):7.0×3.8×3.8 cm (2¾×1½×1½")
- Overall Length:11.0 cm (4⅜")
Specifications
About this item
These reusable, high-quality scoops can be used time and time again for powder and granule handling in pharmaceutical and food handling settings.
- Pharmaceutical 316 grade stainless steel
- Easy to clean seamless design to help prevent cross-contamination
- High salt and acid resistance, ideal for food sampling
- GMP compliant
- Autoclavable
Helps meet sustainability goals when used in place of disposable scoops.
Customers Who Bought This Also Bought