Nitrile Examination Gloves, Textured, Electron Microscopy Sciences
Catalog #: 76458-562
Supplier: ELECTRON MICROSCOPY SCIENCE
Specifications
- Glove Color:Brown
- Glove size:XL
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Sterility:Non sterile
- Finish:Textured
- Cat. no.:76458-562
Specifications
About this item
Gloves are made from 100% synthetic nitrile that contains no latex. They offer superior textile strength and are puncture-resistant when compared to other latex or vinyl gloves of similar thickness.
- Textured finish provides a positive grip on wet and/or dry surfaces
- Excellent textile strength
- Puncture-resistant
- Latex-free
- Powder-free
These powder-free gloves will provide the user with superior comfort, excellent flexibility, and dexterity. The nitrile compound provides a broad range of hand protection against accidental chemical splashes. There are no natural rubber protein allergens as is present in natural latex rubber gloves.
Customers Who Bought This Also Bought