Universal Filtered Pipette Tips
Catalog #: CA76459-154
Supplier: Endoch
Specifications
- Volume:1250 µl
- Tip Color:Clear
- Packed:96/Rack
- Cat. no.:CA76459-154
- Sterile:+
- Tip Style:Low retention
- For Use With:Universal Pipettes
Specifications
About this item
Endoch pipette tips are available in four sizes ranging from 10 to 1250 µl.
- Filters create a barrier to protect your pipette from cross contamination
- Low binding resin helps prevent sample hold up for viscous solutions
- Available in racked 96-tip format
Optimize your sample recovery with Endoch low retention pipette tips.
Packaging: 96/rack.
Customers Who Bought This Also Bought