ValuPrep Syringe Filters
Catalog #: 76458-310
Supplier: Cytiva
Specifications
- Ø:25 mm
- Pore size:0.45 µm
- Sterility:Non sterile
- Description:ValuPrep syringe filter
- Cat. no.:76458-310
- Membrane:wwPTFE
Specifications
About this item
ValuPrep syringe filters offer the confidence of Pall membranes in economic 1000 packs.
- Available in 13 and 25 mm sizes
- Available in 0.2 and 0.45 µm pore sizes, contains Pall PTFE, PVDF, Nylon and wwPTFE membranes
These syringe filters are ideal for routine laboratory HPLC or UHPLC analyses.
Customers Who Bought This Also Bought