Order Entry
ContactUsLinkComponent
VWR Iris Dissecting Scissors, Straight 4.5in, German Steel
VWR® Premium Micro-Point Iris Scissors, German Steel
Catalog #: 76457-348
Supplier:  VWR International
VWR Iris Dissecting Scissors, Straight 4.5in, German Steel
VWR® Premium Micro-Point Iris Scissors, German Steel
Catalog #: 76457-348
Supplier:  VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Dissecting scissors
  • Curvature:
    Straight
  • Cat. no.:
    76457-348
  • Length:
    11.43 cm (4.5")
  • Blade Type:
    Micro-point

Specifications

About this item

These high-quality German steel scissors are fine, micro-point with sharp blades that are perfect for fine dissection and suture removal applications.

  • Large rings for comfort, user control and stability
  • Manufactured from ASTM-standard German stainless steel
  • Anti-glare coating
  • Autoclavable and corrosion-resistant

Top-tier instrument with superior craftsmanship. Product conforms to international quality standards.

Certifications: ISO, GMP
Customers Who Bought This Also Bought