VWR® Ultra-Light Nitrile Examination Gloves, Black
Catalog #: 76457-130
Supplier: VWR International
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Anti-static:Yes
- Glove Color:Black
- Glove size:S
- Length:22.9 cm (9")
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex-free
- Material:Nitrile
- Sterility:Non sterile
- Cuff style:Beaded
- Finish:Textured finger
- Cat. no.:76457-130
Specifications
About this item
Advanced nitrile material formulation features added thickness to provide excellent barrier protection. Gloves are produced in ISO certified facilities.
- Non sterile and latex-free
- Powder-free
- Ambidextrous
- Minimum thickness of 2.0 mil
- Finger textured with beaded cuff
The formulation provides users with a finger-textured surface for excellent barrier protection, durability, and abrasion resistance during extended wear. The black color offers a sleek look and versatility for various applications.
Certifications: FDA 510(k) Approved as a Medical Device. Meets ASTM D6124, ASTM D412/ ASTM D573, ASTM D3767 standards. Meets and exceeds ASTM D6319 Specification for Nitrile Examination Gloves for Medical Application. Manufacturing certified ISO 9001 for Quality Management Systems and manufacturing certified ISO 13485 for Quality Management Systems for Medical Devices.
Packaging: Packed 10 boxes per case.
Caution: Keep storage area cool, dry and dust free, avoid ventilation and storage close to photocopy equipment. Copper ions discolour the glove. Protect gloves against ultraviolet light sources, as sunlight and oxidizing agents. Storage above 38 °C (100 °F) will lead to accelerated aging and should be avoided under any circumstances. Long term storage in bulk can lead to pleats, stickiness, and early aging of the glove and should be avoided.
Customers Who Bought This Also Bought