Plastic Serological Pipettes, Globe Scientific
Catalog #: 76452-274
Supplier: Globe Scientific
Specifications
- Capacity:1 ml
- Sterility:Sterile
- Material:Polystyrene
- Cat. no.:76452-274
- Packaging:Individually wrapped
- Color Code:Yellow
- Graduations:0.01 ml
Specifications
About this item
Pipettes are equipped with an aerosol barrier plug that prevents both liquid and aerosols from contaminating the pipettor.
- Non-pyrogenic and non-cytotoxic
- RNase-free and DNase-free
- Sterile pipettes are sterilized by gamma irradiation
- Reverse graduations
- Negative graduations
- Calibrated to deliver (TD)
- Fits all major brands of pipette controllers
These plastic serological pipettes are produced under the strictest protocols and offer the highest degree of accuracy.
These serological pipettes are produced from crystal clear polystyrene (PS) and are color-coded for easy volume identification.
Printed black graduations prevent ambiguity and guarantee precise reading with less than 2% inaccuracy at full volume. Individually wrapped and packaged in convenient dispenser boxes.
Customers Who Bought This Also Bought