Diamond® Midi™ Centrifuge Tubes, 5 ml, Globe Scientific
Catalog #: 76452-270
Supplier: Globe Scientific
Specifications
- Cap Type:Screw cap
- Sterility:Sterile
- Volume:5 ml
- Description:Tube with attached cap
- Packaging:25/rack, 20 racks/case
- Cap Color:Blue
Specifications
About this item
An efficient and economical alternative to 15 ml conical tubes when working with sample volumes between 2.0 and 5.0 ml.
- Single turn threaded caps seal easily and securely
- Graduated in 0.5 ml and 0.2 ml increments
- Available sterile in bags or recyclable paperboard racks and non-sterile with tubes and caps packaged separately
- Suitable for use from –80 to 121 °C for low temperature sample storage, general lab uses, or boiling procedures
- Polypropylene (PP) with polypropylene (PP) screw cap
With the same diameter as 15 ml tubes, these shorter 5.0 ml mini centrifuge tubes:
- Reduce total cost to the lab for purchase and use
- Reduce environmental impact during production and disposal
- Require no special equipment or racks
- Reduce pipet shaft contamination since there is no need to insert the pipettor barrel into the tube to retrieve samples
- Available non-sterile or sterile and are RNase, DNase and pyrogen free
- Spin up to 25000×g when used with proper support in appropriate rotor
Customers Who Bought This Also Bought