Clinical-Grade Centrifuge Tube, 15 ml, Globe Scientific
Catalog #: 76452-258
Supplier: Globe Scientific
Specifications
- Cap Type:Screw cap, flat top
- Diameter ×L:30×115 mm
- Sterility:Sterile
- Volume:50 ml
- Description:Clinical centrifuge tube with attached cap
- Material:PP
- Packaging:25/bag, case of 500
- Maximum RCF:8500×g
- Cap Color:Blue
Specifications
About this item
These disposable conical-bottom centrifuge tubes have been specially designed for clinical applications.
- Available in 15 and 50 ml versions
- Easy-to-read black graduation marks in 0.5 ml increments
- White writing area for sample identification
The blue, high-density polyethylene screw caps ensure a leak-resistant and tight seal. Produced from a special grade of polypropylene, these tubes offer exceptional clarity and chemical stability.
Customers Who Bought This Also Bought