Diamond®MAX™ Centrifuge Tubes, Globe Scientific
Catalog #: 76452-254
Supplier: Globe Scientific
Specifications
- Cap Material:HDPE
- Cap Type:Screw cap
- Format:Freestanding
- Sterility:Sterile
- Volume:50 ml
- Material:PP
- Packaging:25/re-sealable bag, 20 bags/case
- Cap Color:Red
Specifications
About this item
Diamond® Max™ Centrifuge tubes are engineered to meet the demands of the most critical scientific work. Premium grade materials and an automated, touch free manufacturing process provide both performance and savings to users.
- Ultra high performance: High spin rates with maximum RCF ratings of up to 20000 ×g
- Premium materials: USP Class VI resin is also FDA CFR 21 compliant for food safety
- Leak resistant: Easy Grip Caps have an integral seal ring design for secure closures that eliminate seepage when used as recommended
- Value: Efficient automated production reduces cost and assures high quality
- Eco friendly: Paperboard racks are readily recyclable in the well-established paper recycling stream
The exceptionally clear tubes have black printed graduation marks to full volume of 15 or 50 ml, a bright white marking space, and are packaged in heavy duty, zip, re-closable bags.
Certifications: Tubes are manufactured in a class 100000 clean room, gamma irradiated to SAL 10⁻⁶, and are certified to be free from DNase, RNase, Human DNA, Pyrogens, and Endotoxins.
Customers Who Bought This Also Bought