Specifications
- Capacity:50 ml
- Cat. no.:76452-288
- Packaging:Individually wrapped
- Color Code:Purple
- Graduations:0.5 ml
Specifications
About this item
All the features and performance that customer expect from Diamond° serological pipettes in a simplified packaging option.
- Engineered with anti-drip tips
- Lot numbers and expiration dates conveniently printed on individual pipette wrappers
- Fit all major brands of pipette controllers
- Packaged in reinforced, environmentally friendly, brown corrugated boxes
Individually wrapped pipettes are bundled in clear poly bags and packed in robust yet readily recyclable brown corrugated boxes. The simple solution, Diamond® Essentials™ Serological Pipettes provide everyday value for users through packaging cost savings.
Both individual wrappers and the pipettes are color coded for easy volume identification. Barrier filter plugs reduce the risk of contamination to pipette controllers from liquids and aerosols. Paper/plastic wrappers provide easy peel apart or pop-through access to the sterile pipettes. Diamond® Essentials™ Serological Pipettes are manufactured from optically clear USP Class VI polystyrene and are calibrated To Deliver(TD) for accuracy of ±2% at full volume.