To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- W×L:14×22"
- Description:Tyvek® 1073B self-sealing autoclave bag with steam indicator
- Material:Tyvek® 1073B
- Cat. no.:76450-674
Specifications
About this item
Self-Sealing 1073B Tyvek® are ideal for steam sterilization of pharmaceutical components such as vial and syringe stoppers and caps as well as heavy equipment parts with sharp edges. No need to use or validate a heat sealing machine.
- Manufactured and packaged in a controlled cleanroom environment
- Convenient Self-sealing closure system
- Steam sterilization indicator - Autoclavable at 121 to 125 °C
- Tear and puncture resistant, hydrophobic, lint-free
- 100% Medical Grade 1073B Tyvek® permits fast steam penetration
- Excellent impact resistance, exceptional microbial barrier
- Consistently strong factory seals
100% Medical Grade self-sealing 1073B Tyvek® Autoclave bags are ideal for steam sterilization of pharmaceutical components such as vial and syringe stoppers and caps.
With consistently strong factory seals, these are a good choice for heavy, or pharmaceutical change parts with sharp corners.
All Tyvek construction allows for a greater number of bags per sterilization load; increasing efficiencies and cost reduction.
Self-sealing closure reduces prep time and eliminates the need for and the validation of a heat sealing machine.