Order Entry
ContactUsLinkComponent
MPC Connector, Material: Polycarbonate, Material Finish: Natural, Color: Purple Tint, Min Temperature: -40 deg c, Max Temp: 121 deg c, Mounting Option: Free Floating, Sterilization Ability: Gamma, Valve Option: Non-Valved, Connection: Male MPC, Connection: 1/4in HB, Neck Type: PC, Autoclavable
CPC MPC® Male Connector Coupling Body, MPC to HB, Polycarbonate (PC), Class VI Material, Foxx Life Sciences
Catalog #: 76449-562
Supplier:  Foxx Life Sciences
MPC Connector, Material: Polycarbonate, Material Finish: Natural, Color: Purple Tint, Min Temperature: -40 deg c, Max Temp: 121 deg c, Mounting Option: Free Floating, Sterilization Ability: Gamma, Valve Option: Non-Valved, Connection: Male MPC, Connection: 1/4in HB, Neck Type: PC, Autoclavable
CPC MPC® Male Connector Coupling Body, MPC to HB, Polycarbonate (PC), Class VI Material, Foxx Life Sciences
Catalog #: 76449-562
Supplier:  Foxx Life Sciences

Specifications

  • Description:
    MPC22004T03M
  • Material:
    Polycarbonate
  • Cat. no.:
    76449-562

Specifications

About this item

CPC MPC® Connector Male Coupling Insert, provide a critical function through sterile connections/disconnections, even in non-sterile environments.

  • Material: Natural polycarbonate
  • Color: Clear
  • Temperature range: –40 to 121 °C
  • Mounting option: Free floating
  • Sterilization ability: Gamma
  • Valve option: Non-valved
  • Neck Type: PS
  • Autoclavable: Yes
  • Shelf Life: 3 years

Ease of use design allows for quick connections and the ability to transfer media easily with less risk of error. Reliable and repeatable performance eliminates the need for clamps, fixtures or other additional components for high-quality single-use connections every time. security to your most critical fluid handling applications.

CPC MPC Couplings offer optional locking sleeves to further guard against accidental disconnects. In addition, coupling halves can be rotated when connected to reduce tube kinks. MPC Connectors are reusable, and economical enough for single use while meeting all biocompatibility requirements. Choose from a full line of connectors and configurations, including pressure sealing caps and plugs, available in sizes ⅛", ¼", and ⅜".

Certifications: ISO 13485:2016. ISO 9001:2015.
Customers Who Bought This Also Bought