VWR® Aluminium Foil Seals for Long Term Storage, Chemical Resistant (DMSO)
Catalog #: 76449-248
Supplier: VWR International
Specifications
- Optical property:Light blocking
- Sterility:Non sterile
- Description:Sealing foil, large
- L×W:135.38×81.49 mm (5.3×3.2")
- Thickness:78,8 µm
- Cat. no.:76449-248
Specifications
About this item
Aluminum foils for use with 96-well or 384-well plates. Foils offer excellent chemical resistance (DMSO).
- Ideal for long-term storage
- Certified DNase- and RNase- free
- Temperature range is –80 to +120 °C
- Pierceable
- Light blocking
- No adhesive residue upon removal
75805-268 fits inside the rim of raised rim plates. 76449-248 fits all flat top plates.
Customers Who Bought This Also Bought