Specifications
- Temperature Range:Ambient +5…380 °C
- Description:Hotplate stirrer
- Environmentally Preferable:Sustainable Packaging
- Model:Hotplate stirrer
- Shipping weight:2.3 kg (5.1 lbs.)
- Speed range:60 - 1600 rpm
- Temperature stability:±3% >100 °C, ±2°C ≤100 °C
- Operating conditions:5...40 °C (41...104 °F)
- Plate dimensions:Ø 135 mm
- Speed stability:±2%
- Electrical:120 V, 4.6 A, 1060 W
- Speed Range:60 - 1600 rpm
- Maximum Capacity:10 L
- Overall Dimensions:270×250×100 mm (10.5×9.8×4.0")
- Top Plate Dimensions:Ø 135 mm
- Top Plate Material:Aluminum
Specifications
About this item
Advanced magnetic hotplate stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. With temperature ranges up to 500 °C and stirring speeds reaching 1600 rpm, the VWR® hotplate stirrers provides proper mixing and superior temperature control. Available in three sizes and a choice of two top plate materials.
- Excellent temperature uniformity and powerful stirring
- Easy to read, large LCD displays temperatures and speeds
- Heating models include probe connection for optional temperature probe
- Industry leading safety features
- Cool touch, chemical-resistant housing
- Five year warranty
These microprocessor-controlled units feature a front-facing control panel with an easy-to-read LCD that displays temperature settings, speed settings, and intuitive icons.
Hotplate stirrers are available with ceramic or aluminum top plate material. Reflective, white ceramic tops are chemical-resistant and easy to clean. Durable aluminum tops will not crack or chip and offer a more even heating surface. Display will show last used settings, even after the power has been turned off. For additional safety, a large, hot symbol warning light is illuminated when the hot plate is in use, and remains lit until the top plate is below 40 °C. Enhanced software for heat monitoring with an early detection system utilizing two independent safety controls to continuously monitor the electronics and shuts off heating before an over temperature condition occurs.
Enhanced electronics regulate the robust heater, which brings samples to the desired temperature quickly and efficiently. The low-profile design utilizes minimal bench space and permits use within a fume hood. Unit housing is constructed of a heat and chemical-resistant polymer that remains cool to the touch during operation. The spill-resistant design channels fluids away from internal components in the event of spills.
Optional in-use cover helps protect the control panel from splashes.
Off centered support rod holder accepts optional support rod kit or rods up to 13 mm (0.5") in diameter. When using the base plate 89171-872 on the VWR® round top magnetic hotplate stirrers 76447-056 and 76447-054, the 89202-638 threaded 13×578 mm stainless steel support rod is indicated and will thread directly to the center of the base plate.
Heating models include a probe connection for the optional temperature probes. Temperature calibration feature ensures greater accuracy of the sample or top plate temperature.