Order Entry
ContactUsLinkComponent
VWR* Calibration Weight, OIML Class E2 100g, Individual Cylindrical Weight with Knob in Plastic Case, Includes ISO 17025 Certificate of Calibration
VWR® Calibration Weights
Catalog #: 76446-830
Supplier:  VWR International
VWR® Calibration Weights
Catalog #: 76446-830
Supplier:  VWR International

Specifications

  • Description:
    OIML Class E2
  • Model:
    VWR-E2-100G/C
  • Cat. no.:
    76446-830
  • Certification:
    ISO 17025:2017 Certificate of Calibration
  • Weight:
    100 g

Specifications

About this item

VWR® Calibration Weights are crafted from high grade stainless steel and feature a plastic storage case.

  • Option to be supplied with a Statement of Accuracy or an ISO 17025:2017 Certificate of Calibration
  • Cylindrical with knob
  • OIML Class E2, F1, or F2 options available
  • High polish finish
  • Low magnetic permeability

The ISO 17025:2017 Certificate of Calibration provides full traceability of the calibration weight. This certificate provides the date of manufacture, serial number, nominal mass, conventional mass, and uncertainty of measurement.

The Statement of Accuracy provides the date of manufacture, serial number, nominal value of the weight, and accuracy class. Note: the Statement of Accuracy does not provide traceability.

Calibration weights of class E2 and F1 are of solid construction. Calibration weights of Class F2 feature an adjustment cavity.

Certifications: Conforms to OIML-R111 standards. Includes Statement of Accuracy or ISO 17025:2017 Certificate of Calibration.
Delivery: Includes plastic storage case.
Customers Who Bought This Also Bought