Order Entry
ContactUsLinkComponent
VWR* Tube Holder, 6 x 50ml
VWR® Mini Tube Rotator
Catalog #: 76446-778
Supplier:  VWR International
VWR® Mini Tube Rotator
Catalog #: 76446-778
Supplier:  VWR International

Specifications

  • Description:
    Tube holder, for 6×50 ml tubes
  • Cat. no.:
    76446-778

Specifications

About this item

The VWR® Mini Tube Rotator provides a wide range of mixing capabilities suitable for an array of laboratory applications.

  • Interchangeable tube holders included
  • Accommodates tube sizes from 0.2 to 50 ml
  • Mix, pause and rock functions
  • Variable speed from 5 to 70 rpm

Variable speed control with mix (oscillating), pause and rock modes.

Suitable for a wide variety of applications including resuspension, protein binding, nucleic acid purification, histochemistrty and hybridization.

Certifications: CE marked.
Delivery: Supplied with two of each of the following tube holders: 11×1.5 ml, 5×5 - 7 ml, 5×10 - 15 ml and 6×50 ml. A holder for PCR strips, and a 114.3×76.2 mm (4.5×3") mini rocking platform are available as optional accessories which must be ordered separately.
Customers Who Bought This Also Bought