Intelsius® Pathopouch, DGP Intelsius, LLC
Catalog #: 76441-382
Supplier: DGP INTELSIUS LLC
Specifications
- Dimensions:308×230 mm (12.1×9.1")
- Description:95 kPa pouch for pathology, 6 bay absorbent
- Size:A4
- Cat. no.:76441-382
Specifications
About this item
The Intelsius® Pathopouch range are 95 kPa flexible pressure vessels designed to meet with transport regulations.
- 95 kPa plastic secondary packaging
- Outer pouch for paperwork
- Leak-proof
They are leak-proof and suitable to hold a wide range of primary containers, such as blood vials, specimen containers, swabs, blood collection bags and medical devices.
Certifications: ISTA Certified Class 6.2 Category A & B
Customers Who Bought This Also Bought