VWR® Surgical Facemasks with Earloops, ASTM 1, 2, and 3
Catalog #: 76437-414
Supplier: VWR International
Specifications
- Color:Blue
- Description:ASTM level 1 surgical mask
- Cat. no.:76437-414
Specifications
About this item
These ASTM rated surgical masks offer various protection levels to fit specific working environments.
- Multiple layers
- Comfortable earloops
- Adjustable nosewire to provide snug fit
- Inner film layer to maximize breathibility
- Designed for fluid protection
- Latex-free
These masks are designed to protect against various ranges of fluid, spray, or debris. When worn properly, they will help to minimze contamination caused by exhaled microorganisms and reduce potential exposure to particulates and fluids.
ASTM Level 1 masks provide a fluid resistance of 80 mm Hg, a BFE of ≥95%, and a PFE of ≥95%.
ASTM Level 2 masks provide a fluid resistance of 120 mm Hg, a BFE of ≥98%, and a PFE of ≥98%.
ASTM Level 3 masks provide a fluid resistance of 126 mm Hg, a BFE of ≥98%, and a PFE of ≥98%.
Certifications: Meets requirements for ASTM F2100-19.
Packaging: Masks are packaged 1000 per case (20 dispensers of 50 masks).
Caution: Prior to use: Check condition of mask, if damaged or soiled, dispose of mask. These masks do not completely eliminate the risk of contracting disease or infection. Adult use only.
Customers Who Bought This Also Bought