Order Entry
ContactUsLinkComponent
Pouch, Self-Sealing Autoclave Sterilization, paper-PET/CPP film single use, Size: 135x 260mm
Socorex® Qualitix® Sterilization Pouches, DWK Life Sciences
Catalog #: 76437-380
Pouch, Self-Sealing Autoclave Sterilization, paper-PET/CPP film single use, Size: 135x 260mm
Socorex® Qualitix® Sterilization Pouches, DWK Life Sciences
Catalog #: 76437-380

Specifications

  • Dimensions:
    135×260 mm
  • Description:
    Autoclave pouches
  • Cat. no.:
    76437-380
  • Packaging:
    Case of 200

Specifications

About this item

The Qualitix® pouches provide easy and effective wrapping of items requiring sterilization.

  • Robust durable material
  • Large self-sealing strip, easy to close
  • Chevron top seal for easy opening
  • Suitable for steam and EO gas sterilization
  • Two sterilization indicators
  • Five different sizes

Fitting any small to mid-size laboratory device, the Qualitix® single use pouches provide easy and effective wrapping of items requiring sterilization. Made with robust medical grade paper, the pouches tightly close with a self-sealing strip to maintain sterility. Content remains always visible through PET / CPP transparent laminated film.

Certifications: Conformity to ISO 17665-06, ISO 11135, CE.
Customers Who Bought This Also Bought